Shop All Lab Mixing Accessories
Wheaton
Glass Cryogenic Ampule, 2mL, PK144
Mfr # 651486
Zoro # G5928492
product price: $113.99
/pk 144, $0.79/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Cryogenic
- Labware Body Material Type I Borosilicate Glass
- Labware Basic Material Glass
- Labware Capacity - Metric 2 mL
- Capacity - Metric 2 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 651486
- Zoro # G5928492
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Body Diameter - Metric | 11 mm |
Overall Height - Metric | 70 mm |
Details
Item | Ampule |
Vial Style | Cryogenic |
Labware Body Material | Type I Borosilicate Glass |
Labware Basic Material | Glass |
Labware Capacity - Metric | 2 mL |
Capacity - Metric | 2 mL |
Body Material | Borosilicate Glass |
Number of Vials Included | 144 |
Vial Type | Cryogenic |
Body Color | Clear |
Special Features | Allows Storage at Low Temperatures, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed |
Clarity | Transparent |
Capacity - English | 0.06 fl oz |
Basic Material | Glass |
Product Type | Ampule |
Sterile/Non-Sterile | Sterile |
USP Specification | Type I |
Glassware Class | A |
Description
Ampule, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 11 mm, Product Type Ampule, Vial Type Cryogenic, Body Material Borosilicate Glass, Sterile/Non-Sterile Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass, Special Features Allows Storage at Low Temperatures, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed, Clarity Transparent, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- RPI Calcium Chloride 2M Solution, 50 ML (C25100-50.0)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- INCU-SHAKER Incubator, 230V, Metal/Stainless Steel, 2A (H3501-E)
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- Wheaton Lab Mixing Accessories