Shop All Lab Mixing Accessories
Wheaton
Glass Cryogenic Ampule, 1.2mL, PK144
Mfr # 651483
Zoro # G5979897
product price: $91.35
/pk 144, $0.63/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 mL
- Labware Body Material Type I Borosilicate Glass
- Labware Basic Material Glass
- Vial Style Cryogenic
- Vial Type Cryogenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 651483
- Zoro # G5979897
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Overall Height - Metric | 58 mm |
Body Diameter - Metric | 11 mm |
Details
Item | Ampule |
Labware Capacity - Metric | 2 mL |
Labware Body Material | Type I Borosilicate Glass |
Labware Basic Material | Glass |
Vial Style | Cryogenic |
Vial Type | Cryogenic |
Capacity - Metric | 1.2 mL |
Basic Material | Glass |
Special Features | Allows Storage at Low Temperatures, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed |
Clarity | Transparent |
Number of Vials Included | 144 |
Glassware Class | A |
USP Specification | Type I |
Product Type | Ampule |
Body Material | Borosilicate Glass |
Sterile/Non-Sterile | Sterile |
Body Color | Clear |
Capacity - English | 0.04 fl oz |
Description
Ampule, Capacity - Metric 1.2 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 11 mm, Product Type Ampule, Vial Type Cryogenic, Body Material Borosilicate Glass, Sterile/Non-Sterile Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 58 mm, Number of Vials Included 144, Basic Material Glass, Special Features Allows Storage at Low Temperatures, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed, Clarity Transparent, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511081BT)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- CAFRAMO Lab Stand, Petite (A215)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- CAFRAMO Dispersion Blade (A164)
- Wheaton Lab Mixing & Blending