Shop All Bottles & Jars
Wheaton
Glass Bottle, 4 oz, PK24
Mfr # W216934
Zoro # G5957892
product price: $19.75
/pk 24, $0.82/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 84mm
- Autoclavable No
- Labware Height - Metric 84 mm
- Labware Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216934
- Zoro # G5957892
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 84mm |
Labware Height - Metric | 84 mm |
Diameter | 52 mm |
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 52 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 84 mm |
Description
4 oz Btl, WM,Type III Clr, W/O Cap, Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- Wheaton Bottles & Jars