Shop All Bottles & Jars
Wheaton
Glass Bottle, 1 oz, PK24
Mfr # W216951
Zoro # G5946534
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 65mm
- Autoclavable No
- Includes Closure Yes
- Includes Hazardous Communication Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216951
- Zoro # G5946534
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 65mm |
Diameter | 37 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 65 mm |
Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Body Diameter - Metric | 37 mm |
Description
1 oz Btl,WM PKR,Amb III,Phen/PE Cone Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- TRICORBRAUN 4 oz Glass Round Straight Sided Jar 58-400 Neck Finish, Clear (011805)
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- Wheaton Bottles & Jars