Shop All Cryogenic Equipment
Wheaton
Freezer Box, Yellow, PK10
Mfr # W651702-Y
Zoro # G5877146
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Height 2.09 in
- Overall Length 3 in
- Overall Width 3 in
- Max. Temp. Rating 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651702-Y
- Zoro # G5877146
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Freezer Box |
Color | Yellow |
Max. Temp. Rating | 80 Degrees C |
Holds | 25 Internally or Externally Threaded Cryogenic Vials |
Min. Temp. Rating | -156 Degrees C |
Product Type | Freezer Box |
Description
Freezer BoxYellow, Overall Height 2.09 In., Overall Width 2.95 In., Overall Length 2.95 In.Holds 25 Internally or Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- Wheaton Cryogenic Equipment