Shop All Cryogenic Equipment
Wheaton
Freezer Box, White, PK10
Mfr # W651704-W
Zoro # G5973335
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 2.09 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Holds 100 Internally Threaded Cryogenic Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651704-W
- Zoro # G5973335
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Freezer Box |
Color | White |
Holds | 100 Internally Threaded Cryogenic Vials |
Min. Temp. Rating | -156 Degrees C |
Max. Temp. Rating | 80 Degrees C |
Product Type | Freezer Box |
Description
Freezer BoxWhite, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 100 Internally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- WEST SYSTEM SYRINGES EPOXY 2PK (807-2)
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- Wheaton Lab Cooling Equipment