Shop All Cryogenic Equipment
Wheaton
Freezer Box, White, PK10
Mfr # W651703-W
Zoro # G5993495
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 2.09 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Min. Temp. Rating -156 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651703-W
- Zoro # G5993495
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Freezer Box |
Color | White |
Min. Temp. Rating | -156 Degrees C |
Max. Temp. Rating | 80 Degrees C |
Holds | 81 Externally Threaded Cryogenic Vials |
Product Type | Freezer Box |
Description
Freezer BoxWhite, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 81 Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- OAKTON ION 700 ALL-IN-1 W/PH ELCTRD/PRB STND (WD-35419-23)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- Wheaton Cryogenic Equipment