Shop All Cryogenic Equipment
Wheaton
Freezer Box, Red, PK10
Mfr # W651704-R
Zoro # G5970955
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 2.09 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Min. Temp. Rating -156 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W651704-R
- Zoro # G5970955
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Freezer Box |
Color | Red |
Min. Temp. Rating | -156 Degrees C |
Max. Temp. Rating | 80 Degrees C |
Holds | 100 Internally Threaded Cryogenic Vials |
Product Type | Freezer Box |
Description
Freezer BoxRed, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 100 Internally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- Wheaton Cryogenic Equipment