Shop All Cryogenic Equipment
Wheaton
Freezer Box, Red, PK10
Mfr # W651702-R
Zoro # G5977702
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 2.09 in
- Overall Length 3 in
- Overall Width 3 in
- Min. Temp. Rating -156 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651702-R
- Zoro # G5977702
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Freezer Box |
Color | Red |
Min. Temp. Rating | -156 Degrees C |
Max. Temp. Rating | 80 Degrees C |
Holds | 25 Internally or Externally Threaded Cryogenic Vials |
Product Type | Freezer Box |
Description
Freezer BoxRed, Overall Height 2.09 In., Overall Width 2.95 In., Overall Length 2.95 In.Holds 25 Internally or Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- Wheaton Cryogenic Equipment