Shop All Cryogenic Equipment
Wheaton
Freezer Box, Pink, PK10
Mfr # W651702-P
Zoro # G6042337
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Overall Height 2.09 in
- Overall Length 3 in
- Overall Width 3 in
- Holds 25 Internally or Externally Threaded Cryogenic Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651702-P
- Zoro # G6042337
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Freezer Box |
Color | Pink |
Holds | 25 Internally or Externally Threaded Cryogenic Vials |
Max. Temp. Rating | 80 Degrees C |
Min. Temp. Rating | -156 Degrees C |
Product Type | Freezer Box |
Description
Freezer BoxPink, Overall Height 2.09 In., Overall Width 2.95 In., Overall Length 2.95 In.Holds 25 Internally or Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7400)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- COLEMAN Mantle Insta-Clip (2000026607)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- Wheaton Lab Cooling Equipment