Shop All Cryogenic Equipment
Wheaton
Freezer Box, Green, PK10
Mfr # W651704-G
Zoro # G5893623
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 2.09 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Min. Temp. Rating -156 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651704-G
- Zoro # G5893623
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Freezer Box |
Color | Green |
Min. Temp. Rating | -156 Degrees C |
Holds | 100 Internally Threaded Cryogenic Vials |
Max. Temp. Rating | 80 Degrees C |
Product Type | Freezer Box |
Description
Freezer BoxGreen, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 100 Internally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12ppm, PK50 (481104)
- CHEMGLASS Stopper, PK100 (CG-3021-01)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- Wheaton Cryogenic Equipment