Shop All Cryogenic Equipment
Wheaton
Freezer Box, Green, PK10
Mfr # W651703-G
Zoro # G5958854
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 2.09 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Min. Temp. Rating -156 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651703-G
- Zoro # G5958854
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Freezer Box |
Color | Green |
Min. Temp. Rating | -156 Degrees C |
Holds | 81 Externally Threaded Cryogenic Vials |
Max. Temp. Rating | 80 Degrees C |
Product Type | Freezer Box |
Description
Freezer BoxGreen, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 81 Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HA)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- Wheaton Cryogenic Equipment