Shop All Cryogenic Equipment
Wheaton
Freezer Box, Green, PK10
Mfr # W651702-G
Zoro # G5920056
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 2.09 in
- Overall Length 3 in
- Overall Width 3 in
- Holds 25 Internally or Externally Threaded Cryogenic Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651702-G
- Zoro # G5920056
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Freezer Box |
Color | Green |
Holds | 25 Internally or Externally Threaded Cryogenic Vials |
Min. Temp. Rating | -156 Degrees C |
Max. Temp. Rating | 80 Degrees C |
Product Type | Freezer Box |
Description
Freezer BoxGreen, Overall Height 2.09 In., Overall Width 2.95 In., Overall Length 2.95 In.Holds 25 Internally or Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 3 PORT, 300mm, 3 HOSE (M431003)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 2000mL, Screw Cap, Dual Graduations, ASTM E1404, 1/Box (8422000)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- Wheaton Lab Cooling Equipment