Shop All Cryogenic Equipment
Wheaton
Freezer Box, Blue, PK10
Mfr # W651704-B
Zoro # G5963255
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 2.09 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Holds 100 Internally Threaded Cryogenic Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651704-B
- Zoro # G5963255
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Freezer Box |
Color | Blue |
Holds | 100 Internally Threaded Cryogenic Vials |
Max. Temp. Rating | 80 Degrees C |
Min. Temp. Rating | -156 Degrees C |
Product Type | Freezer Box |
Description
Freezer BoxBlue, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 100 Internally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- TRACEABLE Thermohygrometer with Clock (5660TR)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- Wheaton Lab Cooling Equipment