Shop All Cryogenic Equipment
Wheaton
Freezer Box, Blue, PK10
Mfr # W651703-B
Zoro # G6037543
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 2.09 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Max. Temp. Rating 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W651703-B
- Zoro # G6037543
- Country of Origin Taiwan, Province of China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.09 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Freezer Box |
Color | Blue |
Max. Temp. Rating | 80 Degrees C |
Min. Temp. Rating | -156 Degrees C |
Holds | 81 Externally Threaded Cryogenic Vials |
Product Type | Freezer Box |
Description
Freezer BoxBlue, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 81 Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- BEL-ART Safety Wash Bottles, Isopropanol, 4/PK (249154)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAJ6)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- Wheaton Lab Cooling Equipment