Shop All Bottles & Jars
Wheaton
Flip Cap, Flip Cap, Red, PK1000
Mfr # 224208
Zoro # G9185815
product price: $283.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Labware Closure Color Red
- Special Features Removable Tear-Off Seal Allows Content to Pour From Bottle
- Labware Closure Liner Material Unlined
- Labware Closure Type Flip Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 224208
- Zoro # G9185815
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 20 mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | Red |
Labware Closure Color | Red |
Special Features | Removable Tear-Off Seal Allows Content to Pour From Bottle |
Labware Closure Liner Material | Unlined |
Labware Closure Type | Flip Cap |
Closure Material | Aluminum |
Closure Type | Flip Cap |
Closure Liner Design | Open Top |
Product Type | Cap |
Vented | No |
Closure Liner Material | Unlined |
Closure Color | Red |
Description
Cap, Diameter 20 mm, Closure Material Aluminum, Product Type Cap, Closure Color Red, Closure Liner Material Unlined, Closure Type Flip Cap, Vented No, Mouth Size Wide, Special Features Removable Tear-Off Seal Allows Content to Pour From Bottle, Closure Liner Design Open Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01G)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- Wheaton Bottles & Jars