Shop All Flasks
Wheaton
Erlenmeyer Flask, 250mL, PK12
Mfr # WPFBC0250S
Zoro # G6641321
product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Shaker
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.454 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 85mm |
Labware Height - Metric | 135.2 mm |
Labware Height - English | 5.323 in |
Overall Height | 134mm |
Overall Height - Metric | 135.2 mm |
Body Diameter - Metric | 85 mm |
Description
Shaker Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Shaker, Overall Height - Metric 135.2 mm, Includes Closure Yes, Closure Type Septum Cap, Neck Style Straight, Closure Material Glass, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class Not Rated, Basic Material Plastic, Special Features Supports Both Aerobic and Anaerobic Culture, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Do Probe (407510-P)
- ELMA Elma 800 0162 Ultrasonic Cleaning Chemical S1 - 2.5 litre (800 0162)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- DYNALON Translucent 250mL Wash Bottle, 4 Pack (224085)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- CELLTREAT Erlenmeyer Flask, Vent Cap, Plain Bottom, PETG, Sterile, 1000mL (229813)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 25mL, Class B, To Contain (TC), ASTME288, 6/Box (8250025)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 29/42, 500mL (F308500)
- Wheaton Labware