Shop All Flasks
Wheaton
Erlenmeyer Flask, 2000mL, PK6
Mfr # WPFBC2000S
Zoro # G6641218
product price: $187.99
/pk 6, $31.33/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Shaker
- Labware Capacity - Metric 2,000 mL
- Labware Capacity - English 67.63 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 163mm |
Labware Height - Metric | 266.7 mm |
Labware Height - English | 10.498 in |
Overall Height | 265mm |
Overall Height - Metric | 266.7 mm |
Compatible with Stopper Size | 53B |
Body Diameter - Metric | 163 mm |
Description
Shaker Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Shaker, Overall Height - Metric 266.7 mm, Includes Closure Yes, Closure Type Septum Cap, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 53B, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 200 mL, Glassware Class Not Rated, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate High Range, 30 mL (ST2776-A)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 250mL (F301250)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410125)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 5L (F41915L)
- Wheaton Flasks