Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242540
Zoro # G6014364
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 13-425 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Screw Closure Size | 13-425 mm |
Screw Closure Size | 13-425 mm |
Diameter | 13 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | White |
Color | White |
Item | Cap |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Closure Material | Polypropylene |
Closure Liner Material | Unlined |
Closure Type | Dropper |
Product Type | Dropper Tip Cap |
Standards | ISO |
Closure Color | White |
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Dropper, Mouth Size Narrow, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- Wheaton Lab Caps, Plugs & Dispensers