Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242538
Zoro # G5927652
original price:
$35.50
12% off
new price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 13-425 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 13-425 mm |
Screw Closure Size | 13-425 mm |
Diameter | 13 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | Yellow |
Item | Cap |
Color | Yellow |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Closure Material | Polypropylene |
Product Type | Dropper Tip Cap |
Closure Liner Material | Unlined |
Closure Type | Dropper |
Closure Color | Yellow |
Standards | ISO |
Description
13-425 Dropper Tip Cap, PP Ylw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- WHITMOR Whitmor 6046-13 24 Pocket Vinyl Over The Door Shoe Organizer (119937)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- Wheaton Caps