Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242532
Zoro # G5978944
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 13-425 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 13-425 mm |
Diameter | 13 mm |
Screw Closure Size | 13-425 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | Red |
Item | Cap |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Color | Red |
Closure Material | Polypropylene |
Closure Type | Dropper |
Closure Color | Red |
Closure Liner Material | Unlined |
Product Type | Dropper Tip Cap |
Standards | ISO |
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Red, Closure Liner Material Unlined, Closure Type Dropper, Mouth Size Narrow, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Dropper Tip Cap, PK100 (242520)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2-2LB)
- Wheaton Lab Caps, Plugs & Dispensers