Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242522
Zoro # G5932193
product price: $34.35
/pk 100, $0.34/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 20-410 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 20-410 mm |
Diameter | 20 mm |
Screw Closure Size | 20-410 mm |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | Red |
Color | Red |
Item | Cap |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Closure Material | Polypropylene |
Closure Type | Dropper |
Standards | ISO |
Closure Liner Material | Unlined |
Closure Color | Red |
Product Type | Dropper Tip Cap |
Description
20-410 Dropper Tip Cap, PP Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 500Ml, PK 2 (SF149-500)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- KIMBLE GLS 80 Cap, PK2 (293109103)
- Wheaton Lab Caps, Plugs & Dispensers