Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242521-01
Zoro # G5943752
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 20-410 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Screw Closure Size | 20-410 mm |
Diameter | 20 mm |
Screw Closure Size | 20-410 mm |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | White Clear |
Color | natural |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Item | Cap |
Closure Material | Polypropylene |
Closure Liner Material | Unlined |
Closure Color | Natural |
Closure Type | Dropper |
Standards | ISO |
Product Type | Dropper Tip Cap |
Description
20-410 Dropper Tip Cap, PP Nat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Dropper Tip Cap, PK100 (242520)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-H)
- Wheaton Caps