Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242520
Zoro # G5924861
product price: $29.15
/pk 100, $0.29/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 15-415 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 15-415 mm |
Diameter | 15 mm |
Screw Closure Size | 15-415 mm |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | White |
Item | Cap |
Color | White |
Special Features | Chemical-Resistant, Double Bagged, Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Twist Tied |
Closure Material | Polypropylene |
Closure Color | White |
Closure Liner Material | Unlined |
Product Type | Dropper Tip Cap |
Closure Type | Dropper |
Standards | ISO |
Description
15-415 Dropper Tip Cap, PP Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- WHEATON Seal, Aluminum, Natural, PK1000 (224193-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK100 (000-1H)
- Wheaton Caps