Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242514
Zoro # G5883674
product price: $29.45
/pk 100, $0.29/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 15-415 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 15-415 mm |
Diameter | 15 mm |
Screw Closure Size | 15-415 mm |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | Blue |
Color | Blue |
Item | Cap |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Closure Material | Polypropylene |
Standards | ISO |
Closure Type | Dropper |
Product Type | Dropper Tip Cap |
Closure Liner Material | Unlined |
Closure Color | Blue |
Description
15-415 Dropper Tip Cap, PP Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Shelf Supports for Models 20, 30, 40, PR (101-3001)
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- TRICORBRAUN 24-410 White P/P Dispensing, Press Top Closure, Round .275In Orifice Linerless Dome, Smooth Skirt (282530)
- Wheaton Caps