Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242511
Zoro # G5895766
product price: $29.45
/pk 100, $0.29/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 15-415 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 15-415 mm |
Diameter | 15 mm |
Screw Closure Size | 15-415 mm |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | White |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Item | Cap |
Color | Pink |
Closure Material | Polypropylene |
Product Type | Dropper Tip Cap |
Closure Color | Pink |
Standards | ISO |
Closure Type | Dropper |
Closure Liner Material | Unlined |
Description
15-415 Dropper Tip Cap, PP Pnk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- UNITED SCIENTIFIC Measuring Cylinder, Hex Base, PP, PK2 (80038)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-004)
- Wheaton Caps