Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242511-01
Zoro # G6036046
product price: $27.79
/pk 100, $0.28/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 15-415 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 15-415 mm |
Diameter | 15 mm |
Screw Closure Size | 15-415 mm |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | White Clear |
Color | natural |
Special Features | Chemical-Resistant, Double Bagged, Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Twist Tied |
Item | Cap |
Closure Material | Polypropylene |
Closure Color | Natural |
Closure Liner Material | Unlined |
Closure Type | Dropper |
Product Type | Dropper Tip Cap |
Standards | ISO |
Description
15-415 Dropper Tip Cap, PP Nat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- TRICORBRAUN 750 Ml Glass Long Neck, Liquor Round, Flint, 18.5Mm Finish California Bar Top 775 Cc (264293)
- OHAUS pH Pen, Dual Line LCD (ST20)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- Wheaton Caps