Shop All Caps
Wheaton
Dropper Tip Cap, PK100
Mfr # 242510
Zoro # G5971874
product price: $25.95
/pk 100, $0.26/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Dropper
- Labware Screw Closure Size 8-425 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 8-425 mm |
Stopper Size | 8-425 |
Screw Closure Size | 8-425 mm |
Diameter | 8 mm |
Details
Labware Closure Type | Dropper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Unlined |
Labware Closure Color | White |
Item | Cap |
Color | White |
Special Features | Manufactured to Stringent ISO and Quality Standards and Lot Controlled |
Closure Material | Polypropylene |
Closure Color | White |
Closure Type | Dropper |
Standards | ISO |
Closure Liner Material | Unlined |
Product Type | Dropper Tip Cap |
Description
8-425 Dropper Tip Cap, PP Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- AIR SCIENCE Purair Basic Carbon Filter For Acids (ASTS-015)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- ZORO SELECT Stopper, Black, PK63 (RST0-S)
- Wheaton Caps