Shop All Bottles & Jars
Wheaton
Dropper Bottle, 50mL, Clear, Round, PK6
Mfr # W211734
Zoro # G6027472
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 50ml
- Height 95mm
- Autoclavable No
- Labware Height - Metric 95 mm
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W211734
- Zoro # G6027472
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - Metric | 95 mm |
Diameter | 45 mm |
Body Diameter - Metric | 45 mm |
Overall Height - Metric | 95 mm |
Description
50 mL Btl, Dpg, Glass Clr, Gnd Stopper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Bottle, 4 oz., Automatic (35315)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- FLOMEC Watermeter (TM07SQ9GMA)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- WHEATON Glass Bottle, 1 oz, PK24 (W216951)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Wash Bottle, Wide, 30m, 28-400, PK24 (W216945)
- CELLTREAT CELLTREAT® 50mL Graduated Beaker, Polypropylene, Non-sterile (230512)
- Wheaton Bottles & Jars