Shop All Homogenizers & Ultrasonic Processors
Wheaton
Dounce Tissue Grinder, 1mL, PK2
Mfr # 357538
Zoro # G5973204
product price: $271.99
/pk 2, $136.00/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 mL
- Capacity 1 mL
- Pestle Length 125 mm
- Pestle Material Low Extractable Borosilicate Glass
- Tube Material Low Extractable Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 357538
- Zoro # G5973204
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 1 mL |
Pestle Length | 125 mm |
Tube Length | 48 mm |
Tube Dia. | 11 mm |
Details
Item | Dounce Tissue Grinder |
Capacity | 1 mL |
Pestle Material | Low Extractable Borosilicate Glass |
Tube Material | Low Extractable Borosilicate Glass |
Description
1 mL Tissue Grinder, Dounce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- EXACT Chlorine + Exact Ez Photometer (486205)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- SPX Packing Plunger 2.375" x 1.750" x 0.166", PK12 (J50010204)
- SPX Packing Plunger 3.750" x 2.750" x 0.236", PK12 (J50010258)
- SCIENTIFIC INDUSTRIES Disruptor Beads, Glass, 0.1mm, 375 gm (155561)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- SPX / APV Plunger Ø54 X 295, 50 1-1/8"-10Uns (J122480)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- Wheaton Homogenizers & Ultrasonic Processors