Shop All Homogenizers & Ultrasonic Processors
Wheaton
Dounce Tissue Grinder, 15mL, PK2
Mfr # 357544
Zoro # G6014811
product price: $328.99
/pk 2, $164.50/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 mL
- Tube Length 94 mm
- Tube Material Low Extractable Borosilicate Glass
- Capacity 15 mL
- Pestle Length 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 357544
- Zoro # G6014811
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 15 mL |
Tube Length | 94 mm |
Pestle Length | 210 mm |
Tube Dia. | 22 mm |
Details
Item | Dounce Tissue Grinder |
Tube Material | Low Extractable Borosilicate Glass |
Capacity | 15 mL |
Pestle Material | Low Extractable Borosilicate Glass |
Description
15 mL Tissue Grinder, Dounce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- NUPLA Soil Probe, 48 In., Zinc Metal Tip (6894152)
- YSI Reagent Tablet, PK50 (YPM252)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- SPX Packing Plunger 2.375" x 1.750" x 0.166", PK12 (J50010204)
- SPX Ring Scraper (J03410001)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Molded Tip, 15ml, 10/PK (141910)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- Wheaton Homogenizers & Ultrasonic Processors