Shop All Bottles & Jars
Wheaton
Dispense Tube 4 ft.
Mfr # 844024
Zoro # G9185867
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dispensers
- Autoclavable No
- Product Type Dispensing Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 844024
- Zoro # G9185867
- Country of Origin Switzerland
- Category Bottles & Jars
Details
Item | Dispensing Tube |
For Use With | Dispensers |
Autoclavable | No |
Product Type | Dispensing Tube |
Description
Dispensing Tube, Product Type Dispensing Tube, For Use With Dispensers, Autoclavable No, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Cartridge (VP-17-4010-HN)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- WHEATON Bottle, Graduated, PK48 (W216967)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- Wheaton Bottles & Jars