Shop All Vial Crimpers & Decrimpers
Wheaton
Decapper, Hand Operated, 30mm
Mfr # 224357
Zoro # G5978917
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Operated
- Material Steel
- For Use With 30mm Aluminum Seals
- Body Material Steel
- Product Type Decapper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 224357
- Zoro # G5978917
- Country of Origin United States
- Category Vial Crimpers & Decrimpers
Dimensions
For Vial Size | 16.5 mm, 28.5 mm, 30 mm |
Details
Item | Decapper |
Type | Hand Operated |
Material | Steel |
For Use With | 30mm Aluminum Seals |
Body Material | Steel |
Product Type | Decapper |
For Seal Material | Aluminum Seals |
For Vial Type | Uni-Dose Vials |
Power Source | Manual |
Description
Decapper, For Vial Size 16.5 mm, 28.5 mm, 30 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Decapper, For Vial Type Uni-Dose Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent, Tablet, PK50 (YPM189)
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- KIMBLE CHASE Crimper, Manual, 20mm, Aluminum (69902-20)
- Wheaton Labware