Shop All Cryogenic Equipment
Wheaton
Cryogenic Vial, White, PK500
Mfr # W985874
Zoro # G6016324
product price: $225.99
/pk 500, $0.45/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49mm
- Overall Diameter 12mm
- Max. Temp. Rating 80 Degrees C
- Labware Body Color White
- Min. Temp. Rating -156 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985874
- Zoro # G6016324
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Overall Height | 49mm |
Overall Diameter | 12mm |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 12 mm |
Details
Item | Cryogenic Vial |
Max. Temp. Rating | 80 Degrees C |
Labware Body Color | White |
Min. Temp. Rating | -156 Degrees C |
Basic Material | Plastic |
Closure Color | White |
Graduated | Yes |
Product Type | Vial |
Standards | DOT, IATA Regulations |
Capacity - Metric | 0.5 mL |
Sterile/Non-Sterile | Sterile |
Number of Vials Included | 500 |
Vial Type | Cryogenic |
Special Features | Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations |
Body Material | HDPE |
Includes Closure | Yes |
Capacity - English | 0.01 fl oz |
Closure Type | Cap Seal |
Body Color | White |
Description
Cryogenic Vial, Capacity - Metric 0.5 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Sterile/Non-Sterile Sterile, Body Color White, Overall Height - Metric 49 mm, Number of Vials Included 500, Basic Material Plastic, Special Features Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations, Graduated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- Wheaton Lab Cooling Equipment