Shop All Vials
Wheaton
CryoFile XL, Cryogenic Box, Yellow, PK15
Mfr # W651601-XL
Zoro # G4502206
product price: $115.99
/pk 15, $7.73/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Color Yellow
- Max. Temp. Rating -196 Degrees C
- Material Corrugated Chipboard
- Overall Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Overall Height | 3.75 in |
Overall Width | 5 in |
Details
Item | Cryogenic Vial Freezer Box |
Color | Yellow |
Max. Temp. Rating | -196 Degrees C |
Material | Corrugated Chipboard |
Holds | 5 mL Vials Vertically and 10 mL and 50 mL Horizontally |
Product Type | Cryogenic Vial Freezer Box |
Description
Cryogenic Vial Freezer Box, Corrugated Chipboard, Yellow, Overall Height 3-3/4 In., Overall Width 5 In., Overall Length 5 In.Holds 5 mL Vials Vertically and 10 mL and 50 mL HorizontallyMax. Temp. Rating -196 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- ZORO SELECT Spoon, 9 in (H36711-0000)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- WHEATON Cryogenic Vial Rack, Polypropylene, PK5 (W985810)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- GLOBE SCIENTIFIC Cryogenic Vial, 47mm H, Clear, PK500 (3012)
- Wheaton Vials