Shop All Vials
Wheaton
CryoFile XL, Cryogenic Box, Red, PK15
Mfr # W651605-XL
Zoro # G4502242
product price: $124.99
/pk 15, $8.33/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 5 mL Vials Vertically and 10 mL and 50 mL Horizontally
- Overall Height 3.75 in
- Max. Temp. Rating -196 Degrees C
- Overall Length 5 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 3.75 in |
Overall Length | 5 in |
Overall Width | 5 in |
Details
Item | Cryogenic Vial Freezer Box |
Holds | 5 mL Vials Vertically and 10 mL and 50 mL Horizontally |
Max. Temp. Rating | -196 Degrees C |
Color | Red |
Material | Corrugated Chipboard |
Product Type | Cryogenic Vial Freezer Box |
Description
Cryogenic Vial Freezer Box, Corrugated Chipboard, Red, Overall Height 3-3/4 In., Overall Width 5 In., Overall Length 5 In.Holds 5 mL Vials Vertically and 10 mL and 50 mL HorizontallyMax. Temp. Rating -196 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA Viscometer (25008214)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- MENDA Bottle, 8 oz, Blue (35263)
- DIGI-SENSE Type-T, 45 Angle Surface Probe, 10"L, Mi (08500-61)
- WHEATON Tissue Vial, Polypropylene, White, PK250 (W985100)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- WHEATON Sample Vial, 20mL, PK1000 (986741)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- Wheaton Vials