Shop All Cryogenic Equipment
Wheaton
Cryoelite, Strl, 5mL, FS, Nat Cap, PP, PK500
Mfr # W985871
Zoro # G4674817
product price: $296.99
/pk 500, $0.59/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Closure Material Polypropylene
- Dia. 12mm
- Special Features Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
- Material of Construction polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985871
- Zoro # G4674817
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Dia. | 12mm |
Labware Height - English | 3.7 in |
Height | 93mm |
Labware Height - Metric | 93 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 93 mm |
Description
Cryogenic Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 93 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- DIGI-SENSE Traceable Waterproof/Steamproof Timer wi (98766-79)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- Wheaton Cryogenic Equipment