Shop All Cryogenic Equipment
Wheaton
Cryoelite, Strl, 3mL, FS, Nat Cap, PP, PK500
Mfr # W985869
Zoro # G4679157
product price: $295.99
/pk 500, $0.59/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Dia. 12mm
- Closure Material Polypropylene
- Labware Capacity - Metric 3 mL
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985869
- Zoro # G4679157
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Dia. | 12mm |
Labware Height - Metric | 63 mm |
Height | 63mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 63 mm |
Description
Cryogenic Vial, Capacity - Metric 3 mL, Capacity - English 0.1 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 63 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Hooded Coveralls, 2XL, PK12 (QC127SYL2X0012NF)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- TRICORBRAUN 120 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137697)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Red, PK12 (HS2860CR)
- Wheaton Cryogenic Equipment