Shop All Cryogenic Equipment
Wheaton
Cryoelite, Strl, 2mL, RB, Nat Cap, PP, PK500
Mfr # W985911
Zoro # G4665412
product price: $200.99
/pk 500, $0.40/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Labware Body Material Polypropylene
- Capacity 2ml
- Labware Closure Material Polypropylene
- Labware Capacity - English 0.54 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985911
- Zoro # G4665412
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Labware Height - Metric | 49 mm |
Dia. | 12mm |
Labware Height - English | 1.93 in |
Height | 49mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 49 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- HYDE Delta 1-1/2 in. W Carbon Steel Single-Edge Razor Scraper (13050)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- TEMPSHIELD Cryo-Gaiters(TM), PR (CPGR)
- Wheaton Lab Cooling Equipment