Shop All Cryogenic Equipment
Wheaton
Cryoelite, Strl, 2mL, RB, Nat Cap, PP, PK500
Mfr # W985861
Zoro # G4655375
product price: $220.99
/pk 500, $0.44/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Capacity 2ml
- Height 49mm
- Labware Capacity - English 0.54 oz
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985861
- Zoro # G4655375
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Height | 49mm |
Labware Height - Metric | 49 mm |
Dia. | 12mm |
Labware Height - English | 1.93 in |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 12 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- DIGI-SENSE Traceable Analog Wall Clock with Calibra (94460-50)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- Wheaton Lab Cooling Equipment