Shop All Cryogenic Equipment
Wheaton
Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500
Mfr # W985872
Zoro # G4695153
original price:
$260.59
7% off
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Labware Height - English 1.93 in
- Labware Body Material Polypropylene
- Labware Basic Material Plastic
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W985872
- Zoro # G4695153
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Labware Height - English | 1.93 in |
Height | 49mm |
Dia. | 12mm |
Labware Height - Metric | 49 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 49 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 20mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-20)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HB)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- Wheaton Lab Cooling Equipment