Shop All Vials
Wheaton
Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500
Mfr # W985868
Zoro # G4312174
product price: $264.99
/pk 500, $0.53/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.54 oz
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 12 MM |
Labware Height - English | 1.93 in |
Labware Height - Metric | 49 mm |
Height | 49mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 49 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Blue, Overall Height - Metric 49 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- WHEATON Cryogenic Vial Rack, Polypropylene, PK5 (W985810)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- OASIS Amber Prescription Vials, 20 Dram, 400 Per Case (20D)
- Wheaton Labware