Shop All Cryogenic Equipment
Wheaton
Cryoelite, Strl, 1.2mL, RB, Nat Cap, PP, PK500
Mfr # W985915
Zoro # G4695397
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Labware Capacity - Metric 1.2 mL
- Material of Construction polypropylene
- Capacity 1.2mL
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W985915
- Zoro # G4695397
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Dia. | 12mm |
Height | 40mm |
Labware Height - Metric | 40 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 40 mm |
Description
Cryogenic Vial, Capacity - Metric 1.2 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 40 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI R2B Broth, 500g (R24250-500.0)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- DIGI-SENSE Traceable 100-Hour Digital Timer with Ca (94461-27)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- Wheaton Cryogenic Equipment