Shop All Cryogenic Equipment
Wheaton
Cryoelite, Strl, 1.2mL, RB, Nat Cap, PP, PK500
Mfr # W985860
Zoro # G4670994
product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Special Features Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
- Material of Construction polypropylene
- Height 35mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985860
- Zoro # G4670994
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Height | 35mm |
Dia. | 12mm |
Labware Height - Metric | 35 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 35 mm |
Description
Cryogenic Vial, Capacity - Metric 1.2 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 35 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- Wheaton Lab Cooling Equipment