Shop All Cryogenic Equipment
Wheaton
Cryoelite, 2mL, RB, Nat Cap, PP, PK1000
Mfr # W985900
Zoro # G4705626
product price: $388.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Labware Capacity - English 0.54 oz
- Labware Closure Material Polypropylene
- Labware Height - English 1.93 in
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985900
- Zoro # G4705626
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Labware Height - English | 1.93 in |
Height | 49mm |
Dia. | 12mm |
Labware Height - Metric | 49 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 49 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 1,000, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 20mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-20)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- Wheaton Cryogenic Equipment