Shop All Cryogenic Equipment
Wheaton
Cryoelite, 2mL, RB, Nat Cap No, PP, PK1000
Mfr # W985901
Zoro # G4704856
product price: $316.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Labware Body Color White
- Labware Capacity - English 0.54 oz
- Labware Closure Material Polypropylene
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985901
- Zoro # G4704856
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Labware Height - Metric | 49 mm |
Height | 49mm |
Labware Height - English | 1.93 in |
Dia. | 12mm |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 12 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 1,000, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- Wheaton Lab Cooling Equipment