Shop All Cryogenic Equipment
Wheaton
Cryoelite, 2mL, FS, Nat Cap, PP, PK1000
Mfr # W985902
Zoro # G4690576
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Dia. 12mm
- Labware Basic Material Plastic
- Labware Height - English 1.97 in
- Labware Height - Metric 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W985902
- Zoro # G4690576
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Dia. | 12mm |
Labware Height - English | 1.97 in |
Labware Height - Metric | 50 mm |
Height | 50mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 50 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 50 mm, Number of Vials Included 1,000, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- ZORO SELECT General Lab Glassware Kit, Various (GLSKIT3)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- Wheaton Cryogenic Equipment