Shop All Cryogenic Equipment
Wheaton
Cryoelite, 2mL, FS, Nat Cap, PP, PK1000
Mfr # W985852
Zoro # G4685292
product price: $420.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Labware Body Material Polypropylene
- Labware Closure Material Polypropylene
- Height 49mm
- Labware Capacity - Metric 2 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985852
- Zoro # G4685292
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Height | 49mm |
Labware Height - English | 1.93 in |
Dia. | 12mm |
Labware Height - Metric | 49 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 49 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 1,000, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- CORTEX Bottletop Dispenser for Gallon Jugs (18-260)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK3-2LB)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- Wheaton Cryogenic Equipment