Shop All Cryogenic Equipment
Wheaton
Cryoelite, 2mL, FS, Nat Cap No, PP, PK1000
Mfr # W985903
Zoro # G4684513
product price: $379.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Labware Height - Metric 50 mm
- Material of Construction polypropylene
- Labware Body Color White
- Labware Capacity - Metric 2 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985903
- Zoro # G4684513
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Labware Height - Metric | 50 mm |
Height | 50mm |
Labware Height - English | 1.97 in |
Dia. | 12mm |
Overall Height - Metric | 50 mm |
Body Diameter - Metric | 12 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 50 mm, Number of Vials Included 1,000, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- TRICORBRAUN 250 Ml Glass Convex, Round, Flint, #9 Cork Finish (600039)
- REED INSTRUMENTS Viscosity Cup, Range 146 to 848 cSt (B3300)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- TEMPSHIELD Cryo-Gaiters(TM), PR (CPGR)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- Wheaton Cryogenic Equipment