Shop All Cryogenic Equipment
Wheaton
Cryoelite, 2mL, FS, Nat Cap No, PP, PK1000
Mfr # W985853
Zoro # G4691811
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Labware Capacity - Metric 2 mL
- Capacity 2ml
- Closure Material Polypropylene
- Labware Height - English 1.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W985853
- Zoro # G4691811
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Labware Height - English | 1.93 in |
Labware Height - Metric | 49 mm |
Dia. | 12mm |
Height | 49mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 49 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 1,000, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI CAS No. 7789-20-0 (W0002-100ML)
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- Wheaton Cryogenic Equipment